https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMzV8aW1hZ2UvanBlZ3xhR0ZoTDJnNFpTOHhNRE13TXprNU1UZ3dPREF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5Cbnw4NjA2OTQyM2FmZmQ3MWY1OTNkMjMzMGEwYTk3NTcxODYzNTExZTZmZjhiMWMyMTFjNzA5ZDJlNDA2NmZhNWU1
PT INTERNATIONAL
PT INTERNATIONAL
SPB90X2-1210
PT INTERNATIONAL PT INTERNATIONAL
Description
SPB90X2-1210 V-BELT SHEAVE
2 Grooves; 97MM Outside Diameter; Bushed; 1210 Bushing Series; SPB Belt Series; 90MM Pitch Minimum; 90MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway
Part #
2101023076
BDI #
18131269
Details
128.72460619
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPB90X2-1210/p/18131269
Your Price
$ 128.72 / each
$ 133.76 / each BDIExpress
$ 133.76 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.454
EAN
0800675254087
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
1210
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1
Long Description
2 Grooves; 97MM Outside Diameter; Bushed; 1210 Bushing Series; SPB Belt Series; 90MM Pitch Minimum; 90MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
3.543 Inch | 90 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Outside Diameter
3.819 Inch | 97 Millimeter
Pitch Diameter Minimum
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh