https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzNXxpbWFnZS9qcGVnfGFHWXhMMmhoTWk4eE1EYzJOekUxT0RVd09UVTVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDZmMzgxZmM0ODRkNzE0MzBiMjFlZjRlNGY2YjA5ZWZkMjBkZTFiNzJhNGQ5M2NhMDI0MGQwNjg2MWZhYTQzNTE
PT INTERNATIONAL
PT INTERNATIONAL
SPC1000X8-5050
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC1000X8-5050 V-BELT SHEAVE
8 Grooves; 1009.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
2101023086
BDI #
18131278
Details
8914.19782481
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC1000X8-5050/p/18131278
Your Price
$ 8,914.20 / each
$ 9,262.88 / each BDIExpress
$ 9,262.88 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
180
EAN
0800675236199
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
396.83
Long Description
8 Grooves; 1009.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1000MM Pitch Minimum; 1000MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
39.37 Inch | 1000 Millimeter
Pitch Diameter Minimum
39.37 Inch | 1000 Millimeter
Bushing Bore Range
2-3/4 To 5 Inch | 70 To 125 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Outside Diameter
39.748 Inch | 1009.6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh