![SPC224X3-3020](/medias/INDXXXPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4MzB8aW1hZ2UvanBlZ3xhRFZpTDJneU9TOHhNREV4TXpVNU1qQTJOakEzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0ZWI3NGQxYjc1ZWUxNWZlOTUxMDQ4MDI2OTY4YWJmYWM3YWJhNjVkNzhkODFhNDFiZjdjNGRkN2I0YjI5ZTMy)
![SPC224X3-3020](/medias/INDXXXPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4MzB8aW1hZ2UvanBlZ3xhRFZpTDJneU9TOHhNREV4TXpVNU1qQTJOakEzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0ZWI3NGQxYjc1ZWUxNWZlOTUxMDQ4MDI2OTY4YWJmYWM3YWJhNjVkNzhkODFhNDFiZjdjNGRkN2I0YjI5ZTMy)
PT INTERNATIONAL
PT INTERNATIONAL
SPC224X3-3020
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC224X3-3020 V-BELT SHEAVE
3 Grooves; 233.6MM Outside Diameter; Bushed; 3020 Bushing Series; SPC Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
2101023106
BDI #
18131292
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
659.2168759900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC224X3-3020/p/18131292
Your Price
$ 659.22 / each
$ 685.00 / each BDIExpress
$ 685.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11
EAN
0800675236342
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
24.25
Long Description
3 Grooves; 233.6MM Outside Diameter; Bushed; 3020 Bushing Series; SPC Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Outside Diameter
9.197 Inch | 233.6 Millimeter
Bushing Bore Range
1-1/4 To 3 Inch | 25 To 75 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
8.819 Inch | 224 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
8.819 Inch | 224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh