https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1MXxpbWFnZS9qcGVnfGFHSXpMMmcwWkM4eE1EYzJOakl6T0RneE1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDZlY2E5MGYwYzE2ZWI0MTIwMmI0ZTk4MTdiZjEwODk4NmFiOThmMzk1YmQ5NzFhODgxMDZiZDU3Yjg4OGVlNDY
PT INTERNATIONAL
PT INTERNATIONAL
SPC236X6-3535
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC236X6-3535 V-BELT SHEAVE
6 Grooves; 245.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
2101023114
BDI #
18131300
Details
1113.76453583
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC236X6-3535/p/18131300
Your Price
$ 1,113.76 / each
$ 1,157.34 / each BDIExpress
$ 1,157.34 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
20.8
EAN
0080067519738
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
45.86
Long Description
6 Grooves; 245.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
9.291 Inch | 236 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 90 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
9.291 Inch | 236 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.669 Inch | 245.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh