Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SPC250X10-4040
18131302 Sheaves - Fixed Pitch 

PT INTERNATIONAL PT INTERNATIONAL

SPC250X10-4040

Description

SPC250X10-4040 V-BELT SHEAVE

10 Grooves; 259.6MM Outside Diameter; Bushed; 4040 Bushing Series; SPC Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway

Part #

2101023116

BDI #
18131302

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1921.82293965 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,921.82 / each
$ 1,997.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
32
EAN
0800675236403
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
SPC250X10-4040
Weight / LBS
70.55
Long Description
10 Grooves; 259.6MM Outside Diameter; Bushed; 4040 Bushing Series; SPC Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
9.843 Inch | 250 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Bushing Bore Range
1-3/4 To 3-1/2 Inch | 40 To 100 Millimeter
Outside Diameter
10.22 Inch | 259.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
9.843 Inch | 250 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh