https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUxNnxpbWFnZS9qcGVnfGFHWTRMMmhtTnk4eE1EYzJOakkyTkRRd01UazFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5VVRGOUxWMTlYUlVJeVh6TXdNSGd6TURBdWFuQm58OTY5YzYyN2MxZmJlNTc0ZWViNDRjOTMzNzE3ODEwMGVhZDA1NmUyNWU4NzU1ZGNhMjQwNjBmNGQ0N2Y5YzI3NA
PT INTERNATIONAL
PT INTERNATIONAL
SPC300X10-4545
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC300X10-4545 V-BELT SHEAVE
10 Grooves; 309.6MM Outside Diameter; Bushed; 4545 Bushing Series; SPC Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; 55 To 110MM Bushing Bore Range; Keyway
Part #
2101023134
BDI #
18131319
Details
2383.41367591
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC300X10-4545/p/18131319
Your Price
$ 2,383.41 / each
$ 2,476.65 / each BDIExpress
$ 2,476.65 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
65
EAN
0080067523650
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4545
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
143.3
Long Description
10 Grooves; 309.6MM Outside Diameter; Bushed; 4545 Bushing Series; SPC Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; 55 To 110MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Outside Diameter
12.189 Inch | 309.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
11.811 Inch | 300 Millimeter
Bushing Bore Range
2-1/4 To 4 Inch | 55 To 110 Millimeter
Pitch Diameter Maximum
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh