![SPC300X4-3535](/medias/INDXXXPULLEY-FXD-4G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMjN8aW1hZ2UvanBlZ3xhR013TDJneVppOHhNREV4TXpVNU1qSXlPVGt4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YTcwY2Q4MjliYjQxOWViZjVlNzY3OWIxNjFkNzM5M2QxOTZjZjA3Y2ZiMGMyMTlhNzBjMmJhMjAxYTg4YzMwZQ)
![SPC300X4-3535](/medias/INDXXXPULLEY-FXD-4G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMjN8aW1hZ2UvanBlZ3xhR013TDJneVppOHhNREV4TXpVNU1qSXlPVGt4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YTcwY2Q4MjliYjQxOWViZjVlNzY3OWIxNjFkNzM5M2QxOTZjZjA3Y2ZiMGMyMTlhNzBjMmJhMjAxYTg4YzMwZQ)
PT INTERNATIONAL
PT INTERNATIONAL
SPC300X4-3535
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC300X4-3535 V-BELT SHEAVE
4 Grooves; 309.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
2101023137
BDI #
18131321
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1043.88300236
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC300X4-3535/p/18131321
Your Price
$ 1,043.88 / each
$ 1,084.71 / each BDIExpress
$ 1,084.71 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
25.002
EAN
0800675236526
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
55.12
Long Description
4 Grooves; 309.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 90 Millimeter
Pitch Diameter Minimum
11.811 Inch | 300 Millimeter
Pitch Diameter Maximum
11.811 Inch | 300 Millimeter
Outside Diameter
12.189 Inch | 309.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh