https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ5NXxpbWFnZS9qcGVnfGFHRXhMMmhtT0M4eE1EYzNNamd3TlRJeU1qUXpNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5VVRGOUxWMTh6TURCNE16QXdMbXB3Wnd8YTQyNDRkYmUxZGIxYjBmM2E1YTM1YTRhYmFjOWMyY2YyNTdhZDg4YzU5YjkxZDQ0ZGQwYWVlMzJjNTJlNjc4Yw
PT INTERNATIONAL
PT INTERNATIONAL
SPC400X10-5050
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC400X10-5050 V-BELT SHEAVE
10 Grooves; 409.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
2101023167
BDI #
18131349
Details
2952.12594298
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC400X10-5050/p/18131349
Your Price
$ 2,952.13 / each
$ 3,067.60 / each BDIExpress
$ 3,067.60 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.45
EAN
0080067519271
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1
Long Description
10 Grooves; 409.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
15.748 Inch | 400 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
15.748 Inch | 400 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Outside Diameter
16.126 Inch | 409.6 Millimeter
Bushing Bore Range
2-3/4 To 5 Inch | 70 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh