PT INTERNATIONAL
PT INTERNATIONAL
SPC600X14-4-7/8
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC600X14 4-7/8 ; SPC V BELT SHEAVE
4-7/8" Bore; 14 Grooves; 24" Outside Diameter; Finished Bore; SPC Belt Series; 23.622" Pitch Minimum; 23.622" Pitch Maximum; Keyway
Part #
SPC600X14-4-7/8
BDI #
18131392
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC600X14-4-7-8/p/18131392
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
14
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
4-7/8" Bore; 14 Grooves; 24" Outside Diameter; Finished Bore; SPC Belt Series; 23.622" Pitch Minimum; 23.622" Pitch Maximum; Keyway
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
23.622 Inch | 600 Millimeter
Pitch Diameter Maximum
23.622 Inch | 600 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Outside Diameter
24 Inch | 609.6 Millimeter
Bore
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh