![SPC710X10-5050](/medias/INDXXXPULLEY-FXD-10G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2Njh8aW1hZ2UvanBlZ3xhREEyTDJobFppOHhNREV4TXpVNU5EWXlNVGs0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8MTdhMWNiOTZlNjk5N2U3N2U2YWMyOGIyMmQzNDQ2YmFlMDE1ODZhYjFhN2M2NTQ1MzE5ODVhODdjMjU5M2YxYQ)
![SPC710X10-5050](/medias/INDXXXPULLEY-FXD-10G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2Njh8aW1hZ2UvanBlZ3xhREEyTDJobFppOHhNREV4TXpVNU5EWXlNVGs0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8MTdhMWNiOTZlNjk5N2U3N2U2YWMyOGIyMmQzNDQ2YmFlMDE1ODZhYjFhN2M2NTQ1MzE5ODVhODdjMjU5M2YxYQ)
PT INTERNATIONAL
PT INTERNATIONAL
SPC710X10-5050
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC710X10-5050 V-BELT SHEAVE
10 Grooves; 719.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
2101023223
BDI #
18131399
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
5951.5072672
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC710X10-5050/p/18131399
Your Price
$ 5,951.51 / each
$ 6,184.31 / each BDIExpress
$ 6,184.31 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
179.999
EAN
0800675237127
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
396.83
Long Description
10 Grooves; 719.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 710MM Pitch Minimum; 710MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Outside Diameter
28.331 Inch | 719.6 Millimeter
Pitch Diameter Maximum
27.953 Inch | 710 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
27.953 Inch | 710 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bushing Bore Range
2-3/4 To 5 Inch | 70 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh