https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2Njh8aW1hZ2UvanBlZ3xhREEyTDJobFppOHhNREV4TXpVNU5EWXlNVGs0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8MTdhMWNiOTZlNjk5N2U3N2U2YWMyOGIyMmQzNDQ2YmFlMDE1ODZhYjFhN2M2NTQ1MzE5ODVhODdjMjU5M2YxYQ
PT INTERNATIONAL
PT INTERNATIONAL
SPC800X10-5050
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC800X10-5050 V-BELT SHEAVE
10 Grooves; 809.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
2101023229
BDI #
18131405
Details
6605.684143550001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC800X10-5050/p/18131405
Your Price
$ 6,605.68 / each
$ 6,864.08 / each BDIExpress
$ 6,864.08 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
191.996
EAN
0800675237172
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
423.28
Long Description
10 Grooves; 809.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-3/4 To 5 Inch | 70 To 125 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
31.496 Inch | 800 Millimeter
Outside Diameter
31.874 Inch | 809.6 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
31.496 Inch | 800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh