Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPC800X6-5050 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMjN8aW1hZ2UvanBlZ3xhRGt5TDJoaE1DOHhNREV4TXpVNU16UTBNak16TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2NjFmODQ0OWZjNjhhYTYyZWQ2YzgyNGE2ZTE4ZmEyNWJlYzU5ZTdhODc2YjZmOGFjZWE0ZGQ4YWMxNmI0M2Vk
18131409 Sheaves - Fixed Pitch 

PT INTERNATIONAL PT INTERNATIONAL

SPC800X6-5050

Description

SPC800X6-5050 V-BELT SHEAVE

6 Grooves; 809.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway

Part #

2101023234

BDI #
18131409

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6169.734943920001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,169.73 / each
$ 6,411.08 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
126.997
EAN
0800675237219
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
SPC800X6-5050
Weight / LBS
279.98
Long Description
6 Grooves; 809.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 800MM Pitch Minimum; 800MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
31.496 Inch | 800 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
31.496 Inch | 800 Millimeter
Bushing Bore Range
2-3/4 To 5 Inch | 70 To 125 Millimeter
Outside Diameter
31.874 Inch | 809.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh