Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPZ132X6-2517 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1MXxpbWFnZS9qcGVnfGFHSXpMMmcwWkM4eE1EYzJOakl6T0RneE1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDZlY2E5MGYwYzE2ZWI0MTIwMmI0ZTk4MTdiZjEwODk4NmFiOThmMzk1YmQ5NzFhODgxMDZiZDU3Yjg4OGVlNDY
18131475 Sheaves - Fixed Pitch 

PT INTERNATIONAL PT INTERNATIONAL

SPZ132X6-2517

Description

SPZ132X6-2517 V-BELT SHEAVE

6 Grooves; 136MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 132MM Pitch Minimum; 132MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway

Part #

2101023315

BDI #
18131475

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

312.77074689000005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 312.77 / each
$ 325.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.9
EAN
0800675237271
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
SPZ132X6-2517
Weight / LBS
6.39
Long Description
6 Grooves; 136MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 132MM Pitch Minimum; 132MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway
Outside Diameter
5.354 Inch | 136 Millimeter
Pitch Diameter Minimum
5.197 Inch | 132 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5.197 Inch | 132 Millimeter
Bushing Bore Range
1-5/16 To 2-1/2 Inch | 18 To 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh