Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPZ190X3-2012 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyOTN8aW1hZ2UvanBlZ3xhR1JsTDJneVlpOHhNREV4TXpVNU1UWTNNamcyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZmEwNDNlOWQ2YjAyNjhhNzRmNDA2ODc3MzQ2ODQwNDFlZTUyZmVjNWQzM2M0YTQ1MTk1Y2UxMGRiY2Y1NjAwZA
18131513 Sheaves - Fixed Pitch 

PT INTERNATIONAL PT INTERNATIONAL

SPZ190X3-2012

Description

SPZ190X3-2012 V-BELT SHEAVE

3 Grooves; 194MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 190MM Pitch Minimum; 190MM Pitch Maximum; 15 To 50MM Bushing Bore Range; Keyway

Part #

2101023357

BDI #
18131513

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

166.94460346000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 166.94 / each
$ 173.47 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.899
EAN
0800675134358
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
SPZ190X3-2012
Weight / LBS
10.8
Long Description
3 Grooves; 194MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 190MM Pitch Minimum; 190MM Pitch Maximum; 15 To 50MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
7.48 Inch | 190 Millimeter
Pitch Diameter Maximum
7.48 Inch | 190 Millimeter
Outside Diameter
7.638 Inch | 194 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 15 To 50 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh