![SPZ190X6-2517](/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNTl8aW1hZ2UvanBlZ3xhRFpoTDJnNU9TOHhNREV4TXpVNU16SXhNamsxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8OGU2ZDA3OGY2MTZmZDRkMmNlNDE2MDI1NWE3ZDMyMDdmNjY5ZDhkNTRmYTYzOGJiNTI0N2MwMWU2NzAxMGYyYQ)
![SPZ190X6-2517](/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNTl8aW1hZ2UvanBlZ3xhRFpoTDJnNU9TOHhNREV4TXpVNU16SXhNamsxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8OGU2ZDA3OGY2MTZmZDRkMmNlNDE2MDI1NWE3ZDMyMDdmNjY5ZDhkNTRmYTYzOGJiNTI0N2MwMWU2NzAxMGYyYQ)
PT INTERNATIONAL
PT INTERNATIONAL
SPZ190X6-2517
PT INTERNATIONAL PT INTERNATIONAL
Description
SPZ190X6-2517 V-BELT SHEAVE
6 Grooves; 194MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 190MM Pitch Minimum; 190MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway
Part #
2101023360
BDI #
18131516
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
411.31997062000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPZ190X6-2517/p/18131516
Your Price
$ 411.32 / each
$ 427.41 / each BDIExpress
$ 427.41 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.899
EAN
0800675237332
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
15.21
Long Description
6 Grooves; 194MM Outside Diameter; Bushed; 2517 Bushing Series; SPZ Belt Series; 190MM Pitch Minimum; 190MM Pitch Maximum; 18 To 65MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
7.48 Inch | 190 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
7.48 Inch | 190 Millimeter
Outside Diameter
7.638 Inch | 194 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1-5/16 To 2-1/2 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh