https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4MzB8aW1hZ2UvanBlZ3xhRFZpTDJneU9TOHhNREV4TXpVNU1qQTJOakEzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0ZWI3NGQxYjc1ZWUxNWZlOTUxMDQ4MDI2OTY4YWJmYWM3YWJhNjVkNzhkODFhNDFiZjdjNGRkN2I0YjI5ZTMy
PT INTERNATIONAL
PT INTERNATIONAL
SPZ75X3-1210
PT INTERNATIONAL PT INTERNATIONAL
Description
SPZ75X3-1210 V-BELT SHEAVE
3 Grooves; 79MM Outside Diameter; Bushed; 1210 Bushing Series; SPZ Belt Series; 75MM Pitch Minimum; 75MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway
Part #
2101023455
BDI #
18131606
Details
71.3999949
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPZ75X3-1210/p/18131606
Your Price
$ 71.40 / each
$ 74.20 / each BDIExpress
$ 74.20 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.599
EAN
0800675134891
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1210
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.32
Long Description
3 Grooves; 79MM Outside Diameter; Bushed; 1210 Bushing Series; SPZ Belt Series; 75MM Pitch Minimum; 75MM Pitch Maximum; 11 To 32MM Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
2.953 Inch | 75 Millimeter
Pitch Diameter Maximum
2.953 Inch | 75 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Outside Diameter
3.11 Inch | 79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh