https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAwNXxpbWFnZS9qcGVnfGFEUmxMMmcxT0M4eE1EYzJOalUzTURNNE9UVXpOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDI0MzJjZTkxODYwZWQ1N2M0YTQ0MmEwMTZlNDMyMDViYmE5N2IzMGRhZDcyNTRhMWRiYTIxZjk3MDdlZTYzNzU
OPTIBELT
OPTIBELT
TB SPA180/3 2517
OPTIBELT OPTIBELT
Description
TB SPA180/3 2517 V-BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 3 Grooves; 185.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 14 To 65MM Bushing Bore Range; Keyway
Part #
TB SPA180/3 2517
BDI #
1084221
Details
332.59689932
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPA180-3-2517/p/1084221
Your Price
$ 332.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.089
EAN
4014486245646
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
11.22
Long Description
Transmission Pulley; 3 Grooves; 185.5MM Outside Diameter; Bushed; 2517 Bushing Series; SPA Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 14 To 65MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
7.087 Inch | 180 Millimeter
Pitch Diameter Maximum
7.087 Inch | 180 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
7.303 Inch | 185.5 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh