https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MDN8aW1hZ2UvanBlZ3xhRGc1TDJnME5DOHhNREV4TXpVNU1qZzFNalV4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YmVjN2U1ZGMwNTUwZDZkNGY5NzU0OWE3ODExY2FlOTBmY2E5MTQxYzBmN2YyNjJhMzI2OGI3MzhmNGI4NmQwOQ
OPTIBELT
OPTIBELT
TB SPA315/5 3535
OPTIBELT OPTIBELT
Description
SPA315/5 TB V BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 5 Grooves; 320.5MM Outside Diameter; Bushed; 3535 Bushing Series; SPA Belt Series; 315MM Pitch Minimum; 315MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
TB SPA315/5 3535
BDI #
1084263
Details
1466.2414337300002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPA315-5-3535/p/1084263
Your Price
$ 1,466.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
16.964
EAN
4014486246063
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
37.4
Long Description
Transmission Pulley; 5 Grooves; 320.5MM Outside Diameter; Bushed; 3535 Bushing Series; SPA Belt Series; 315MM Pitch Minimum; 315MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
12.402 Inch | 315 Millimeter
Pitch Diameter Maximum
12.402 Inch | 315 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 35 To 90 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.618 Inch | 320.5 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh