https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFETXlMMmd5Tnk4eE1EYzJOalExTnprNU5USTVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDNlNzdkZmUyNTJhM2EwNmY2NmFkMmIyYmEwYjcwZGE0YzlhODA3MThhZDNhODIyNGE2M2JmMzkwNTM3NjAxZTA
OPTIBELT
OPTIBELT
TB SPA400/4 3020
OPTIBELT OPTIBELT
Description
TB SPA400/4 3020 V-BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 4 Grooves; 405.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway
Part #
TB SPA400/4 3020
BDI #
1084272
Details
890.90609021
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPA400-4-3020/p/1084272
Your Price
$ 890.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.773
EAN
4014486246155
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
28.16
Long Description
Transmission Pulley; 4 Grooves; 405.5MM Outside Diameter; Bushed; 3020 Bushing Series; SPA Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway
Outside Diameter
15.965 Inch | 405.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
15.748 Inch | 400 Millimeter
Pitch Diameter Minimum
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh