https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAwNXxpbWFnZS9qcGVnfGFEUmxMMmcxT0M4eE1EYzJOalUzTURNNE9UVXpOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDI0MzJjZTkxODYwZWQ1N2M0YTQ0MmEwMTZlNDMyMDViYmE5N2IzMGRhZDcyNTRhMWRiYTIxZjk3MDdlZTYzNzU
OPTIBELT
OPTIBELT
TB SPA95/3 1610
OPTIBELT OPTIBELT
Description
TB SPA95/3 1610 V-BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 3 Grooves; 100.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 95MM Pitch Minimum; 95MM Pitch Maximum; 14 To 40MM Bushing Bore Range; Keyway
Part #
TB SPA95/3 1610
BDI #
1084167
Details
93.07845489000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPA95-3-1610/p/1084167
Your Price
$ 93.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.098
EAN
4014486245103
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
2.42
Long Description
Transmission Pulley; 3 Grooves; 100.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 95MM Pitch Minimum; 95MM Pitch Maximum; 14 To 40MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.957 Inch | 100.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
3.74 Inch | 95 Millimeter
Pitch Diameter Maximum
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh