https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1N3xpbWFnZS9qcGVnfGFHTTRMMmhqTXk4eE1EYzJOamN6TlRFM09UZ3dOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGNhMzg0OTNmM2U1NzcxMTdiZjIwNTBlYTg0MWMzZjgwMjkzZGIyZGJhYWVlZGZkNjBhZTQ5NGE2NWEyYzNmZTM
OPTIBELT
OPTIBELT
TB SPB224/8 3535
OPTIBELT OPTIBELT
Description
TB SPB224/8 3535 V-BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 8 Grooves; 231MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
TB SPB224/8 3535
BDI #
1084372
Details
1169.9799164300002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPB224-8-3535/p/1084372
Your Price
$ 1,169.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.26
EAN
4014486247152
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
42.46
Long Description
Transmission Pulley; 8 Grooves; 231MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
8.819 Inch | 224 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
8.819 Inch | 224 Millimeter
Outside Diameter
9.094 Inch | 231 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 35 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh