https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc4Njd8aW1hZ2UvanBlZ3xhREl5TDJnd1lTOHhNRFF4T0RZNU5EY3hOelEzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xkMTZlNjBjOWE1NWU0NGI5ZDYxNzhhNWRkNTQzZmIxN2VkMDMwZmQyNzJmYzRiMzgyNjAxYmYzMjk0YWIwNjg5
OPTIBELT
OPTIBELT
TB SPB236/1 2012
OPTIBELT OPTIBELT
Description
SPB236/1 TB V BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 1 Groove; 243MM Outside Diameter; Bushed; 2012 Bushing Series; SPB Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway
Part #
TB SPB236/1 2012
BDI #
1084373
Details
339.43536037
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPB236-1-2012/p/1084373
Your Price
$ 339.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.99
EAN
4014486247176
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
11
Long Description
Transmission Pulley; 1 Groove; 243MM Outside Diameter; Bushed; 2012 Bushing Series; SPB Belt Series; 236MM Pitch Minimum; 236MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
9.291 Inch | 236 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Outside Diameter
9.567 Inch | 243 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
9.291 Inch | 236 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh