https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc1MjF8aW1hZ2UvanBlZ3xhRFV5TDJnek55OHhNREV4TXpVNU1qUTVNakEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkYzJhNGMxYTQ4YWU5MjU1MmFhOWQ0MzA5NmI2YWVjYzJiNDQ3ZWE3MGU1NWY3NzI5MTFhMTUxYzRlMDY5OWE0
OPTIBELT
OPTIBELT
TB SPB375/4 3525
OPTIBELT OPTIBELT
Description
SPB375/4 TB V BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 4 Grooves; 382MM Outside Diameter; Bushed; 3525 Bushing Series; SPB Belt Series; 375MM Pitch Minimum; 375MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
TB SPB375/4 3525
BDI #
1084426
Details
1321.43836715
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPB375-4-3525/p/1084426
Your Price
$ 1,321.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
16.465
EAN
4014486247763
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3525
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
36.3
Long Description
Transmission Pulley; 4 Grooves; 382MM Outside Diameter; Bushed; 3525 Bushing Series; SPB Belt Series; 375MM Pitch Minimum; 375MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Outside Diameter
15.039 Inch | 382 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
14.764 Inch | 375 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/4 To 4 Inch | 35 To 90 Millimeter
Pitch Diameter Maximum
14.764 Inch | 375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh