https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNzh8aW1hZ2UvanBlZ3xhRGMxTDJobFpTOHhNREk1TXpRMk9UZ3dOall5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkMDg5YmZkYWJmMjEzZDYxYzE2NTFiNTJkYTU3ODMwODM1Mzk5NDFhMzM4YTIxMTBhYjQyZTY4OTJmOGRkOTNk
OPTIBELT
OPTIBELT
TB SPB560/2 3030
OPTIBELT OPTIBELT
Description
SPB560/2 TB V BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 2 Grooves; 567MM Outside Diameter; Bushed; 3030 Bushing Series; SPB Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; 22 To 75MM Bushing Bore Range; Keyway
Part #
TB SPB560/2 3030
BDI #
1084452
Details
1074.61838478
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPB560-2-3030/p/1084452
Your Price
$ 1,074.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
16.465
EAN
4014486248050
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
3030
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
36.3
Long Description
Transmission Pulley; 2 Grooves; 567MM Outside Diameter; Bushed; 3030 Bushing Series; SPB Belt Series; 560MM Pitch Minimum; 560MM Pitch Maximum; 22 To 75MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
22.047 Inch | 560 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
22.047 Inch | 560 Millimeter
Outside Diameter
22.323 Inch | 567 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 22 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh