https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMjN8aW1hZ2UvanBlZ3xhRGt5TDJoaE1DOHhNREV4TXpVNU16UTBNak16TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2NjFmODQ0OWZjNjhhYTYyZWQ2YzgyNGE2ZTE4ZmEyNWJlYzU5ZTdhODc2YjZmOGFjZWE0ZGQ4YWMxNmI0M2Vk
OPTIBELT
OPTIBELT
TB SPB900/6 4545
OPTIBELT OPTIBELT
Description
SPB900/6 TB V BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 6 Grooves; 907MM Outside Diameter; Bushed; 4545 Bushing Series; SPB Belt Series; 900MM Pitch Minimum; 900MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Part #
TB SPB900/6 4545
BDI #
1084477
Details
5139.65809442
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPB900-6-4545/p/1084477
Your Price
$ 5,139.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
81.329
EAN
4014486248340
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4545
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
179.3
Long Description
Transmission Pulley; 6 Grooves; 907MM Outside Diameter; Bushed; 4545 Bushing Series; SPB Belt Series; 900MM Pitch Minimum; 900MM Pitch Maximum; 55 To 120MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
35.433 Inch | 900 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
35.709 Inch | 907 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Pitch Diameter Maximum
35.433 Inch | 900 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh