https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNzR8aW1hZ2UvanBlZ3xhREUxTDJobU5TOHhNREV4TXpVNU5EUTVNRGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGMyODM0YjU1MGE1MTQ0MWFjMzRjY2VmYTY1YTMwN2JhOGQ1ZjEzYjExNTA0ODA3MjZmY2ViNDM1MTIxZDA0MWM
OPTIBELT
OPTIBELT
TB SPC1250/10 5050
OPTIBELT OPTIBELT
Description
SPC1250/10 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Transmission Pulley; 10 Grooves; 1259.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1250MM Pitch Minimum; 1250MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway
Part #
TB SPC1250/10 5050
BDI #
1084624
Details
25854.59507632
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPC1250-10-5050/p/1084624
Your Price
$ 25,854.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
310.348
EAN
4014486249675
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
685.08
Long Description
Transmission Pulley; 10 Grooves; 1259.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1250MM Pitch Minimum; 1250MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
49.213 Inch | 1250 Millimeter
Outside Diameter
49.591 Inch | 1259.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
49.213 Inch | 1250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh