https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1l5TDJnNU1pOHhNREV4TXpVNU16QTBPVEV4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZTAxNTM4NTE2ZDk2ZGRiMDc0Y2ViNjIwZDA0MTEyZTc3ZDc3OTMyYzA3MGJiMDE3ODFmMDk0ZTkyMjJkZGIw
OPTIBELT
OPTIBELT
TB SPC1250/5 5050
OPTIBELT OPTIBELT
Description
SPC1250/5 TB V BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 5 Grooves; 1259.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1250MM Pitch Minimum; 1250MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway
Part #
TB SPC1250/5 5050
BDI #
1084608
Details
9464.839323940001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPC1250-5-5050/p/1084608
Your Price
$ 9,464.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
182.616
EAN
4014486249644
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
425.92
Long Description
Transmission Pulley; 5 Grooves; 1259.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1250MM Pitch Minimum; 1250MM Pitch Maximum; 55 To 125MM Bushing Bore Range; Keyway
Outside Diameter
49.591 Inch | 1259.6 Millimeter
Pitch Diameter Maximum
49.213 Inch | 1250 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
49.213 Inch | 1250 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh