https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDR8aW1hZ2UvanBlZ3xhRFE1TDJnek55OHhNRGN4TVRJNU9UYzFNVGsyTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w5YmM3MDFkNjk0MWNiMDExZWU4NjkyMjliMDI3MTdhODAwNzg4Y2U5NjIzYzllMjJlNzI5ZGQ4MzE2ZThkYjFi
OPTIBELT
OPTIBELT
TB SPC250/2 3020
OPTIBELT OPTIBELT
Description
SPC250/2 TB V BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 2 Grooves; 259.6MM Outside Diameter; Bushed; 3020 Bushing Series; SPC Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway
Part #
TB SPC250/2 3020
BDI #
1084519
Details
753.1461000500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPC250-2-3020/p/1084519
Your Price
$ 753.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.779
EAN
4014486248623
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
21.56
Long Description
Transmission Pulley; 2 Grooves; 259.6MM Outside Diameter; Bushed; 3020 Bushing Series; SPC Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway
Belt Width Maximum
0.866 Inch | 22 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Outside Diameter
10.22 Inch | 259.6 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Pitch Diameter Maximum
9.843 Inch | 250 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
9.843 Inch | 250 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh