Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB SPZ250/1 2012 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzM3xpbWFnZS9qcGVnfGFETmhMMmhpTXk4eE1EYzJOamM1TkRjMU1qQXpNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGY4OGM1YmJhOTE2ZDQ1ZDYzODZlMTg4YzVlNmJjZTIxMzg4ZjhkZDA3NWVjYjY2MzJkN2RkMmIxNmFkY2U2MTQ
1084752 Sheaves - Fixed Pitch 

OPTIBELT OPTIBELT

TB SPZ250/1 2012

Description

TB SPZ250/1 2012 V-BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 1 Groove; 254MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway

Part #

TB SPZ250/1 2012

BDI #
1084752

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

199.43537037000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 199.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.794
EAN
4014486250954
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPZ250/1 2012
Weight / LBS
6.16
Long Description
Transmission Pulley; 1 Groove; 254MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
9.843 Inch | 250 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
9.843 Inch | 250 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh