https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2OTF8aW1hZ2UvanBlZ3xhR1ppTDJnd015OHhNREk1TXpRME5qUXhNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxZTYzYTZjMDFhNGE3YzVhMWFjZjZkMTgyZDhiNjQ4ZTUwMzUzNmI4MWQwYWY0MjdiZTBhMDk5ZTg1ZjdhZTZm
OPTIBELT
OPTIBELT
TB SPZ355/8 3030
OPTIBELT OPTIBELT
Description
SPZ355/8 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Transmission Pulley; 8 Grooves; 359MM Outside Diameter; Bushed; 3030 Bushing Series; SPZ Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 22 To 75MM Bushing Bore Range; Keyway
Part #
TB SPZ355/8 3030
BDI #
1084778
Details
1207.19837531
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPZ355-8-3030/p/1084778
Your Price
$ 1,207.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.966
EAN
4014486251210
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3030
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
35.2
Long Description
Transmission Pulley; 8 Grooves; 359MM Outside Diameter; Bushed; 3030 Bushing Series; SPZ Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 22 To 75MM Bushing Bore Range; Keyway
Outside Diameter
14.134 Inch | 359 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
13.976 Inch | 355 Millimeter
Pitch Diameter Minimum
13.976 Inch | 355 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 22 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh