https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0MTd8aW1hZ2UvanBlZ3xhRGc0TDJnNU5TOHhNREV4TXpVNU1EWTRPVGd5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xiNjFjMzM4OTgyMjEyMDcyYTJiZTZhMzRjOGEzZWE2OGRjNzliZTQzODYzN2YxMGU3ZTdiNTBmMWJjZWM1MzRh
OPTIBELT
OPTIBELT
TB SPZ400/1 2012
OPTIBELT OPTIBELT
Description
SPZ400/1 TB V BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 1 Groove; 404MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway
Part #
TB SPZ400/1 2012
BDI #
1084779
Details
307.55843957
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPZ400-1-2012/p/1084779
Your Price
$ 307.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.987
EAN
4014486251227
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
13.2
Long Description
Transmission Pulley; 1 Groove; 404MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 400MM Pitch Minimum; 400MM Pitch Maximum; 14 To 48MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
15.748 Inch | 400 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.906 Inch | 404 Millimeter
Pitch Diameter Maximum
15.748 Inch | 400 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh