https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMjN8aW1hZ2UvanBlZ3xhRGt5TDJoaE1DOHhNREV4TXpVNU16UTBNak16TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2NjFmODQ0OWZjNjhhYTYyZWQ2YzgyNGE2ZTE4ZmEyNWJlYzU5ZTdhODc2YjZmOGFjZWE0ZGQ4YWMxNmI0M2Vk
OPTIBELT
OPTIBELT
TB SPZ450/6 3030
OPTIBELT OPTIBELT
Description
SPZ450/6 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Transmission Pulley; 6 Grooves; 454MM Outside Diameter; Bushed; 3030 Bushing Series; SPZ Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 22 To 75MM Bushing Bore Range; Keyway
Part #
TB SPZ450/6 3030
BDI #
1084791
Details
1125.12607348
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPZ450-6-3030/p/1084791
Your Price
$ 1,125.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
16.865
EAN
4014486251340
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
37.18
Long Description
Transmission Pulley; 6 Grooves; 454MM Outside Diameter; Bushed; 3030 Bushing Series; SPZ Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 22 To 75MM Bushing Bore Range; Keyway
Outside Diameter
17.874 Inch | 454 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
17.717 Inch | 450 Millimeter
Pitch Diameter Maximum
17.717 Inch | 450 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 22 To 75 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh