https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDR8aW1hZ2UvanBlZ3xhRFE1TDJnek55OHhNRGN4TVRJNU9UYzFNVGsyTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w5YmM3MDFkNjk0MWNiMDExZWU4NjkyMjliMDI3MTdhODAwNzg4Y2U5NjIzYzllMjJlNzI5ZGQ4MzE2ZThkYjFi
OPTIBELT
OPTIBELT
TB SPZ50/2 1008
OPTIBELT OPTIBELT
Description
TB SPZ50/2 1008 V-BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 2 Grooves; 54MM Outside Diameter; Bushed; 1008 Bushing Series; SPZ Belt Series; 50MM Pitch Minimum; 50MM Pitch Maximum; 14 To 24MM Bushing Bore Range; Keyway
Part #
TB SPZ50/2 1008
BDI #
1084626
Details
57.53999589
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPZ50-2-1008/p/1084626
Your Price
$ 57.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.399
EAN
4014486249699
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
1008
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
0.88
Long Description
Transmission Pulley; 2 Grooves; 54MM Outside Diameter; Bushed; 1008 Bushing Series; SPZ Belt Series; 50MM Pitch Minimum; 50MM Pitch Maximum; 14 To 24MM Bushing Bore Range; Keyway
Outside Diameter
2.126 Inch | 54 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 24 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
1.969 Inch | 50 Millimeter
Pitch Diameter Minimum
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh