![TB SPZ56/1 1008](/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc4Njd8aW1hZ2UvanBlZ3xhREl5TDJnd1lTOHhNRFF4T0RZNU5EY3hOelEzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xkMTZlNjBjOWE1NWU0NGI5ZDYxNzhhNWRkNTQzZmIxN2VkMDMwZmQyNzJmYzRiMzgyNjAxYmYzMjk0YWIwNjg5)
![TB SPZ56/1 1008](/medias/INDXXXPULLEY-FXD-1G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc4Njd8aW1hZ2UvanBlZ3xhREl5TDJnd1lTOHhNRFF4T0RZNU5EY3hOelEzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xkMTZlNjBjOWE1NWU0NGI5ZDYxNzhhNWRkNTQzZmIxN2VkMDMwZmQyNzJmYzRiMzgyNjAxYmYzMjk0YWIwNjg5)
OPTIBELT
OPTIBELT
TB SPZ56/1 1008
OPTIBELT OPTIBELT
Description
SPZ56/1 TB V BELT SHEAVE ; TAPER BUSH V GRV
Transmission Pulley; 1 Groove; 60MM Outside Diameter; Bushed; 1008 Bushing Series; SPZ Belt Series; 56MM Pitch Minimum; 56MM Pitch Maximum; 14 To 24MM Bushing Bore Range; Keyway
Part #
TB SPZ56/1 1008
BDI #
1084627
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
63.12922626
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/TB-SPZ56-1-1008/p/1084627
Your Price
$ 63.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.399
EAN
4014486249705
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1008
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
0.88
Long Description
Transmission Pulley; 1 Groove; 60MM Outside Diameter; Bushed; 1008 Bushing Series; SPZ Belt Series; 56MM Pitch Minimum; 56MM Pitch Maximum; 14 To 24MM Bushing Bore Range; Keyway
Outside Diameter
2.362 Inch | 60 Millimeter
Pitch Diameter Maximum
2.205 Inch | 56 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
2.205 Inch | 56 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh