TB WOODS
TB WOODS
10X2-SH STR
TB WOODS TB WOODS
Description
102S VARIABLE SPEED COMPANION PULLEY ; 2" STRIGHT FACE
Pulley; Straight Face; 2" Face Width; Bushed; SH Bushing; 10" Outside Diameter; 1/2 To 1-11/16" Bushing Bore Range; 1-1/4" Length Thru Bore; Yes Keyway
Part #
102S
BDI #
992983
Details
845.15840117
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Flat-Face/10X2-SH-STR/p/992983
Your Price
$ 845.16 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
3.08
EAN
0698672691222
Product Group - BDI
M02354
Product Name
Pulley
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
SH
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Other Features
QD Bushing | Arm Style | Bore Size 1-11/16 has No Keyway
Category - BDI
Sheave Variable Speed Companion Flat Face
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
102S
Manufacturer Internal Number
102S
Weight / LBS
6.8
Long Description
Pulley; Straight Face; 2" Face Width; Bushed; SH Bushing; 10" Outside Diameter; 1/2 To 1-11/16" Bushing Bore Range; 1-1/4" Length Thru Bore; Yes Keyway
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh