Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11X2-SH STR https://www.bdiexpress.com/medias/INDWOOPULLEY-COMPN-ST-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNzh8aW1hZ2UvanBlZ3xhRFUyTDJnek5pODVOamMyTURBME5qVTFNVE0wTG1wd1p3fDAwODRmMGQ3NjJhMjk3YjUwZTExMDM0YzQ4NzZiODkwYTE0YmMyODU4MWU4MWJkYTY4NTFlM2Y0NzQ5ZjgzNjE
992985 Sheaves - Variable Speed Companion Flat Face 

TB WOODS TB WOODS

11X2-SH STR

Description

112S VARIABLE SPEED COMPANION PULLEY ; POR

Pulley; Straight Face; 2" Face Width; Bushed; SH Bushing; 11" Outside Diameter; 1/2 To 1-11/16" Bushing Bore Range; 1-1/4" Length Thru Bore; Yes Keyway

Part #

112S

BDI #
992985

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

941.83377888 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 941.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
3.76
EAN
0698672691307
Product Group - BDI
M02354
Product Name
Pulley
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
SH
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Other Features
QD Bushing | Arm Style | Bore Size 1-11/16 has No Keyway
Category - BDI
Sheave Variable Speed Companion Flat Face
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
112S
Manufacturer Internal Number
112S
Weight / LBS
8.3
Long Description
Pulley; Straight Face; 2" Face Width; Bushed; SH Bushing; 11" Outside Diameter; 1/2 To 1-11/16" Bushing Bore Range; 1-1/4" Length Thru Bore; Yes Keyway
Face Width
2 Inch | 50.8 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh