Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2.75F16SF https://www.bdiexpress.com/medias/INDL-JPULLEY-COMPN-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMTd8aW1hZ2UvanBlZ3xhR1ZpTDJoaE5DOHhNREkwTkRrM01qRTRNelU0TWk5SlRrUk1MVXBRVlV4TVJWbGZRMDlOVUU1ZlUxUmZNekF3ZURNd01DNXFjR2N8ZTU1NGZiYjEwNjQyZDk1MGQzZThlYTJjNmNmNTc0ZmFhMzMzNmI3Yzc2NGJlMDg3ZWFmMDczODEyYjllNzc2Mg
593317 Sheaves - Variable Speed Companion Flat Face 

TIMKEN LOVEJOY TIMKEN LOVEJOY

2.75F16SF

Description

2.75F16SF VARIABLE SPEED SHEAVE

Pulley, Companion; Straight Face; 2-3/4" Face Width; Bushed; SF Bushing; 16" Outside Diameter; 2.06" Length Thru Bore; Yes Keyway

Part #

68514419676

BDI #
593317

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
10.669
EAN
0685144196767
Product Group - BDI
M02354
Product Name
Pulley
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
SF
Keyway Yes/No
Yes
Minimum Plain Bore
No
Inch - Metric
Inch
Other Features
QD Bushing
Category - BDI
Sheave Variable Speed Companion Flat Face
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
22
Long Description
Pulley, Companion; Straight Face; 2-3/4" Face Width; Bushed; SF Bushing; 16" Outside Diameter; 2.06" Length Thru Bore; Yes Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2.31 Inch | 12.7 to 58.674 Millimeter
Length Thru Bore
2.06 Inch | 52.324 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh