Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1R8.0SF https://www.bdiexpress.com/medias/INDXXXPULLEY-COMPN-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4Njl8aW1hZ2UvanBlZ3xhREl6TDJnd1pDODRPVFl3TnpReE9UQXdNekU0TG1wd1p3fGNlZmVkNWY4ZjFmZGEyNThmOWU4YTc1ZWFkNmM2OWM0MTk1YzczMWNiNGExMWUwYTU0NDYzMDQyYzIxMGQxYjE
984406 Sheaves - Variable Speed Companion Grooved 

TB WOODS TB WOODS

1R8.0SF

Description

801R VARIABLE SPEED COMPANION PULLEY

2530V; 1 Grooves; 8.3" Outside Diameter; Bushed; SF; 1-9/16" Minimum Belt Width; 1-9/16" Maximum Belt Width; 8" Minimum Pitch Diam; 8" Maximum Pitch Diam; 1-15/16" Minimum Face Width; 1-15/16" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range

Part #

801R

BDI #
984406

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1081.39223045 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,081.39 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
5.934
EAN
0698672780926
Product Group - BDI
M02354
Belt Series
2530V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
801R
Manufacturer Internal Number
801R
Weight / LBS
16.1
Long Description
2530V; 1 Grooves; 8.3" Outside Diameter; Bushed; SF; 1-9/16" Minimum Belt Width; 1-9/16" Maximum Belt Width; 8" Minimum Pitch Diam; 8" Maximum Pitch Diam; 1-15/16" Minimum Face Width; 1-15/16" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Face Width Minimum
1.938 Inch | 49.225 Millimeter
Belt Width Minimum
1.563 Inch | 39.7 Millimeter
Face Width Maximum
1.938 Inch | 49.225 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Maximum
1.563 Inch | 39.7 Millimeter
Outside Diameter
8.3 Inch | 210.82 Millimeter
Pitch Diameter Minimum
8 Inch | 203.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh