Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1T19.6SK https://www.bdiexpress.com/medias/INDXXXPULLEY-COMPN-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5NXxpbWFnZS9qcGVnfGFHWmlMMmhpWmk4eE1EYzJOamsyT1RjNU9EWTROaTlKVGtSWVdGaFFWVXhNUlZsZlEwOU5VRTVmTVVkZlVVUmZTMWRmTXpBd2VETXdNQzVxY0djfDNhMDdjYTAyZTdmZDg4YWQ3NGZhNjVjNGZlMmZiNGNiYmM0NWEyYmMyYzIxYmZmNThlODRlMmIyMDMyYWJkMWQ
982192 Sheaves - Variable Speed Companion Grooved 

TB WOODS TB WOODS

1T19.6SK

Description

1961T VARIABLE SPEED COMPANION PULLEY ; POR

2926V; 1 Grooves; 19.9" Outside Diameter; Bushed; SK; 1-13/16" Minimum Belt Width; 1-13/16" Maximum Belt Width; 19.6" Minimum Pitch Diam; 19.6" Maximum Pitch Diam; 2-1/8" Minimum Face Width; 2-1/8" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range

Part #

1961T

BDI #
982192

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
14.541
EAN
0698672781572
Product Group - BDI
M02354
Belt Series
2926V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1961T
Manufacturer Internal Number
1961T
Weight / LBS
34.1
Long Description
2926V; 1 Grooves; 19.9" Outside Diameter; Bushed; SK; 1-13/16" Minimum Belt Width; 1-13/16" Maximum Belt Width; 19.6" Minimum Pitch Diam; 19.6" Maximum Pitch Diam; 2-1/8" Minimum Face Width; 2-1/8" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Face Width Maximum
2.125 Inch | 53.975 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pitch Diameter Maximum
19.6 Inch | 497.84 Millimeter
Outside Diameter
19.9 Inch | 505.46 Millimeter
Belt Width Maximum
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.813 Inch | 46.05 Millimeter
Pitch Diameter Minimum
19.6 Inch | 497.84 Millimeter
Face Width Minimum
2.125 Inch | 53.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh