BROWNING
BROWNING
3MVC86Q
BROWNING BROWNING
Description
3MVC86Q VARIABLE PITCH SHEAVE ; NON-RETURNABLE
C; 3 Grooves; 9" Outside Diameter; Bushed; Q2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 8.6" Minimum Pitch Diam; 8.6" Maximum Pitch Diam; 4-9/16" Minimum Face Width; 4-9/16" Maximum Face Width; 1 To 2-5/8" Bushing Bore Range
Part #
1022086
BDI #
327504
Details
3657.14435416
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/3MVC86Q/p/327504
Your Price
$ 3,657.14 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
15.44
EAN
0662289286140
Product Group - BDI
M02350
Belt Series
C
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3MVC86Q
Manufacturer Internal Number
1022086
Weight / LBS
34
Long Description
C; 3 Grooves; 9" Outside Diameter; Bushed; Q2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 8.6" Minimum Pitch Diam; 8.6" Maximum Pitch Diam; 4-9/16" Minimum Face Width; 4-9/16" Maximum Face Width; 1 To 2-5/8" Bushing Bore Range
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Face Width Maximum
4.563 Inch | 115.9 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25 To 70 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width Minimum
4.563 Inch | 115.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh