Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4MV5V85R https://www.bdiexpress.com/medias/INDXXXPULLEY-COMPN-MV-4G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEwNDR8aW1hZ2UvanBlZ3xhR0UzTDJoa01pODRPVFl3TnpReE9UWTFPRFUwTG1wd1p3fDExNDU3Y2U4YjZhZWNiZTNkMjM5MThlOWE3YjVmNDdhMmUwOGUyZTc1ODMzYzZmMWZiNWM5ZTU1MDM3Nzk4M2E
327584 Sheaves - Variable Speed Companion Grooved 

BROWNING BROWNING

4MV5V85R

Description

4MV5V85R VARIABLE PITCH SHEAVE ; NON-RETURNABLE

5V; 4 Grooves; 8-1/2" Outside Diameter; Bushed; R1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 8.4" Minimum Pitch Diam; 8.4" Maximum Pitch Diam; 4-3/8" Minimum Face Width; 4-3/8" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range

Part #

1022789

BDI #
327584

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2008.9998565 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,009.00 / each
$ 2,791.43 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
13.667
EAN
0662289286720
Product Group - BDI
M02350
Belt Series
5V
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4MV5V85R
Manufacturer Internal Number
1022789
Weight / LBS
30.9
Long Description
5V; 4 Grooves; 8-1/2" Outside Diameter; Bushed; R1; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 8.4" Minimum Pitch Diam; 8.4" Maximum Pitch Diam; 4-3/8" Minimum Face Width; 4-3/8" Maximum Face Width; 1-1/8 To 3-3/4" Bushing Bore Range
Pitch Diameter Maximum
8.4 Inch | 213.36 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Face Width Minimum
4.375 Inch | 111.125 Millimeter
Pitch Diameter Minimum
8.4 Inch | 213.36 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Face Width Maximum
4.375 Inch | 111.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh