BROWNING
BROWNING
4MVC240R
BROWNING BROWNING
Description
4MVC240R VARIABLE PITCH SHEAVE ; NON-RETURNABLE
C; 4 Grooves; 24.4" Outside Diameter; Bushed; R2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 24" Minimum Pitch Diam; 24" Maximum Pitch Diam; 6-7/32" Minimum Face Width; 6-7/32" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range
Part #
1022524
BDI #
327557
Details
5199.341167080001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Grooved/4MVC240R/p/327557
Your Price
$ 5,199.34 / each
$ 7,368.77 / each BDIExpress
$ 7,368.77 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
59.02
EAN
0662289313150
Product Group - BDI
M02350
Belt Series
C
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4MVC240R
Manufacturer Internal Number
1022524
Weight / LBS
138
Long Description
C; 4 Grooves; 24.4" Outside Diameter; Bushed; R2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 24" Minimum Pitch Diam; 24" Maximum Pitch Diam; 6-7/32" Minimum Face Width; 6-7/32" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Face Width Minimum
6.219 Inch | 157.963 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter
Face Width Maximum
6.219 Inch | 157.963 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh