Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5MVC120R https://www.bdiexpress.com/medias/INDXXXPULLEY-COMPN-MV-5G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4MDh8aW1hZ2UvanBlZ3xhREpqTDJnek9DODRPVFl3TnpReE9UazROakl5TG1wd1p3fDI3ZjQzYjE5NWEyMGFkZDY3ZTE4Y2Y3ZmRhNGQxNWMyODk2YzA4Nzc1M2RlMjdmZTRjNjE2NmZjOWI4OTlkMzc
327610 Sheaves - Variable Speed Companion Grooved 

BROWNING BROWNING

5MVC120R

Description

5MVC120R VARIABLE PITCH SHEAVE ; NON-RETURNABLE

C; 5 Grooves; 12.4" Outside Diameter; Bushed; R2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 12" Minimum Pitch Diam; 12" Maximum Pitch Diam; 7-7/8" Minimum Face Width; 7-7/8" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range

Part #

1022300

BDI #
327610

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3523.17513296 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,523.18 / each
$ 4,993.21 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
40.406
EAN
0662289226313
Product Group - BDI
M02350
Belt Series
C
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
R2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5MVC120R
Manufacturer Internal Number
1022300
Weight / LBS
83
Long Description
C; 5 Grooves; 12.4" Outside Diameter; Bushed; R2; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 12" Minimum Pitch Diam; 12" Maximum Pitch Diam; 7-7/8" Minimum Face Width; 7-7/8" Maximum Face Width; 1-3/8 To 3-5/8" Bushing Bore Range
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Outside Diameter
12.4 Inch | 314.96 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Face Width Maximum
7.875 Inch | 200.025 Millimeter
Face Width Minimum
7.875 Inch | 200.025 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh