Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6W5V10.3F https://www.bdiexpress.com/medias/INDXXXPULLEY-COMPN-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMzNzR8aW1hZ2UvanBlZ3xhRGhpTDJnMU9TODRPVFl3TnpReE9EWTNOVFV3TG1wd1p3fGM0YmI3ZDQyOWZlYzVmNTI3NDQ2ZGQxNGZkZWMyY2NhMjY2ZWFjMjk4NWVmMjVkNjc4MzlmMzFlOWRiMGQ4ODY
987225 Sheaves - Variable Speed Companion Grooved 

TB WOODS TB WOODS

6W5V10.3F

Description

5V1036W VARIABLE SPEED COMPANION PULLEY

5V; 6 Grooves; 10.3" Outside Diameter; Bushed; F; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 10.3" Minimum Pitch Diam; 10.3" Maximum Pitch Diam; 7.88" Minimum Face Width; 7.88" Maximum Face Width; 1 To 4" Bushing Bore Range

Part #

5V1036W

BDI #
987225

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2387.99059866 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,387.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
32.163
EAN
0698672785013
Product Group - BDI
M02354
Belt Series
5V
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V1036W
Manufacturer Internal Number
5V1036W
Weight / LBS
81.4
Long Description
5V; 6 Grooves; 10.3" Outside Diameter; Bushed; F; 5/8" Minimum Belt Width; 5/8" Maximum Belt Width; 10.3" Minimum Pitch Diam; 10.3" Maximum Pitch Diam; 7.88" Minimum Face Width; 7.88" Maximum Face Width; 1 To 4" Bushing Bore Range
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
10.3 Inch | 261.62 Millimeter
Pitch Diameter Maximum
10.3 Inch | 261.62 Millimeter
Outside Diameter
10.3 Inch | 261.62 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Face Width Maximum
7.88 Inch | 200.152 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Face Width Minimum
7.88 Inch | 200.152 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh