https://www.bdiexpress.com/medias/INDXXXXXXXXX-25115220-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA2NTF8aW1hZ2UvanBlZ3xhRFF4TDJoaU55OHhNREEzTmpNMU1qTTRNRGsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRVeU1qQmZNekF3V0RNd01DNXFjR2N8M2NhOWY5OWFjZjE5Mzg0YmRlN2YxNjc2N2UzMmUyMWYzM2RmMmJhZmZlNDcwZGJmZmZlOTY1YzEyZDQyYjk4OA
LENZE
LENZE
11.213.10.920
LENZE LENZE
Description
11.213.10.920 ; VARIABLE SPEED PULLEY
Variable Speed Sheave; 14MM Bore; 102MM Outside Diameter; 65MM Width; 59MM Hub Diameter
Part #
11.213.10.920
BDI #
25115219
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/11-213-10-920/p/25115219
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0.045
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Sheave
Keyword String
Variable Speed
Manufacturer URL
https://www.lenze.com
Product Detail
Variable Speed Sheave
Product Specification
14MM Bore; 102MM Outside Diameter; 65MM Width; 59MM Hub Diameter
Long Description
Variable Speed Sheave; 14MM Bore; 102MM Outside Diameter; 65MM Width; 59MM Hub Diameter