https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VL-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODV8aW1hZ2UvanBlZ3xhRFkxTDJnNVppODVPREV5TkRBeU9ETXhNemt3TDBsT1JGaFlXRkJWVEV4RldWOVdRVkpmVmt4Zk1VZGZSa0pmUzFkZk16QXdlRE13TUM1cWNHY3xlYmYzOTg0NmEwNDZhODI5ZDg4N2MwZWYyNmU2YTE5ZWQ5NWMxNWQ2NjdhMmVmZGIyNDU5Y2Y0ZTg0MjkzMDRk
POWERDRIVE LLC
POWERDRIVE LLC
1VL44-7/8
POWERDRIVE LLC POWERDRIVE LLC
Description
1VL44-7/8 VARIABLE SPEED PULLEY ; 1 GROOVE 7/8" BORE CAST IRON SHEAVES
7/8" Bore; 1 Grooves; 4.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; 5/8" Face Wid Min; 1" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1VL44-7/8
BDI #
740388
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VL44-7-8/p/740388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0.589
EAN
0637363063658
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Weight / LBS
1.3
Long Description
7/8" Bore; 1 Grooves; 4.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; 5/8" Face Wid Min; 1" Face Wid Max; Keyway; Manual Turn Adjustment Method
Face Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
4.1 Inch | 104.14 Millimeter
Pitch Diameter Minimum
2.7 Inch | 68.58 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Face Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh