![1VL44 X 7/8](/medias/INDBMFPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODR8aW1hZ2UvanBlZ3xhR1kwTDJnMFpTOHhNRE14TkRneU5qUTRNVFk1TkM5SlRrUkNUVVpRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58OTdlNjMwZjFkOWY1YzNkYjg0YjVhMzE3NGIxMmE5YWQ3ZDQ1MzhlNmIzZTA4NDQzNzBlM2MyOTEyMmQ4Yzc2YQ)
![1VL44 X 7/8](/medias/INDBMFPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODR8aW1hZ2UvanBlZ3xhR1kwTDJnMFpTOHhNRE14TkRneU5qUTRNVFk1TkM5SlRrUkNUVVpRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58OTdlNjMwZjFkOWY1YzNkYjg0YjVhMzE3NGIxMmE5YWQ3ZDQ1MzhlNmIzZTA4NDQzNzBlM2MyOTEyMmQ4Yzc2YQ)
B & B MANUFACTURING
B & B MANUFACTURING
1VL44 X 7/8
B & B MANUFACTURING B & B MANUFACTURING
Description
1VL44 X 7/8 V-BELT PULLEY ; 1 GRV VL SER CAST IRON 7/8" BORE
7/8" Bore; 1 Grooves; 4.15" Outer Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; Keyway; Manual Turn Adjustment Method
Part #
1VL44X7/8
BDI #
22721200
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
28.31230567
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VL44-X-7-8/p/22721200
Your Price
$ 28.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0.59
EAN
0195057185425
Product Group - BDI
M02350
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.bbman.com
Weight / LBS
1.3
Long Description
7/8" Bore; 1 Grooves; 4.15" Outer Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; Keyway; Manual Turn Adjustment Method
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh