https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OXxpbWFnZS9qcGVnfGFEWmlMMmd4T0M4eE1EYzNNRE0yTkRRMk5URTRNaTlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpRWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnxkNmM4Y2E2NTM5ODlhYmViYzcwNThiYjI5ZThhY2YzZDZhYjlhYjUyOGYwMDZmOGY4YWIyYjM2ZGZhYzBmZmEw
MASTERDRIVE
MASTERDRIVE
1VP25-1/2
MASTERDRIVE MASTERDRIVE
Description
1VP25-1/2 V-BELT SHEAVE ; VARIABLE SPEED VL SECTION 1 GROOVE
1/2" Bore; 1 Grooves; 2-1/2" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.6" Pitch Dia Min; 2.4" Pitch Dia Max; 0.56" Face Wid Min; 0.81" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
2105000051
BDI #
649503
Details
24.56461363
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP25-1-2/p/649503
Your Price
$ 24.56 / each
$ 25.52 / each BDIExpress
$ 25.52 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0.454
EAN
0806372021212
Product Group - BDI
M02354
Belt Series
3L
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Weight / LBS
1
Long Description
1/2" Bore; 1 Grooves; 2-1/2" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.6" Pitch Dia Min; 2.4" Pitch Dia Max; 0.56" Face Wid Min; 0.81" Face Wid Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
2.5 Inch | 63.5 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
1.6 Inch | 40.64 Millimeter
Pitch Diameter Maximum
2.4 Inch | 60.96 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Face Width Maximum
0.81 Inch | 20.574 Millimeter
Face Width Minimum
0.56 Inch | 14.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh