https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OXxpbWFnZS9qcGVnfGFEWmlMMmd4T0M4eE1EYzNNRE0yTkRRMk5URTRNaTlKVGtSWVdGaFFWVXhNUlZsZlZrRlNYMVpRWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnxkNmM4Y2E2NTM5ODlhYmViYzcwNThiYjI5ZThhY2YzZDZhYjlhYjUyOGYwMDZmOGY4YWIyYjM2ZGZhYzBmZmEw
TB WOODS
TB WOODS
1VP44 24MM
TB WOODS TB WOODS
Description
1VP44 24MM VARIABLE SPEED PULLEY
0.945" Bore; 1 Grooves; 4.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
1VP4424MM
BDI #
988038
Details
286.00921034
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP44-24MM/p/988038
Your Price
$ 286.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.087
EAN
0698672193788
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1VP4424MM
Manufacturer Internal Number
1VP4424MM
Weight / LBS
2.4
Long Description
0.945" Bore; 1 Grooves; 4.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Face Width Minimum
0 Inch | 0 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Pitch Diameter Maximum
4.1 Inch | 104.14 Millimeter
Pitch Diameter Minimum
2.7 Inch | 68.58 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh