https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTN8aW1hZ2UvanBlZ3xhREpoTDJnME1TOHhNRFV3TmprM05qa3hPVFU0TWk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDB0WFh6TXdNSGd6TURBdWFuQm58NmYyYjhhNGFhYjM3MjYzYjk4MjgzOWI2MTBiZGVlYzBmMDA5ZmNmNDUwYjdjMGFhMGM5ZDIyYmI5ZmQ5ZDlhOQ
MASTERDRIVE
MASTERDRIVE
1VP56-7/8
MASTERDRIVE MASTERDRIVE
Description
1VP56-7/8 V-BELT SHEAVE ; VARIABLE SPEED VL SECTION 1 GROOVE
7/8" Bore; 1 Grooves; 5.35" Outside DiaMethoder; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 3.9" Pitch Dia Min; 5.3" Pitch Dia Max; 0.69" Face Wid Min; 1.06" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
2105000074
BDI #
649538
Details
60.35076492
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP56-7-8/p/649538
Your Price
$ 60.35 / each
$ 62.72 / each BDIExpress
$ 62.72 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
1.544
EAN
0806372021779
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Weight / LBS
3.4
Long Description
7/8" Bore; 1 Grooves; 5.35" Outside DiaMethoder; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 3.9" Pitch Dia Min; 5.3" Pitch Dia Max; 0.69" Face Wid Min; 1.06" Face Wid Max; Keyway; Manual Turn Adjustment Method
Pitch Diameter Maximum
5.3 Inch | 134.62 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Minimum
0.69 Inch | 17.526 Millimeter
Outside Diameter
5.35 Inch | 135.89 Millimeter
Face Width Maximum
1.06 Inch | 26.924 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
3.9 Inch | 99.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh